
River Ranch Full-Queen Headboard Sm , Attaches to full or queen size bed
Mfr # 429928
Zoro # G611229095
product price: $142.99
/ea
Free Shipping & Returns
Key Features
Material
Engineered wood
Overall Height
40.63 in
Overall Width
62.36 in
Length
10.16 in
Finish
Sindoori Mango®
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
429928
Zoro #
G611229095
UPC #
042666091725
Country of Origin
United States
Dimensions
Overall Height
40.63 in
Overall Width
62.36 in
Length
10.16 in
Details
Material
Engineered wood
Finish
Sindoori Mango®
Description
Add storage and display space and make a statement with this full/queen headboard from the River Ranch collection. This queen bookcase headboard attaches to a full or queen size bed frame, allowing you to upgrade any room-the master bedroom, a guest room, or the mother-in-law suite. Use the abundance of display area for your alarm clock, glass of water, jewelry and more. Two adjustable shelves allow you to customize and style your new full-size bookcase headboard to your specific needs. It is easy to charge your phone while you're sleeping because this queen headboard with storage accommodates optional Hidden Wireless Qi Compatible Charger by Eggtronics 425905 sold separately - visit sauder.com for more information. Your full-size headboard with storage will remain free of tangled cords thanks to the enclosed back panel that allows for a convenient pathway for your phone or smart watch charger. Finished in Sindoori Mango, this full/queen headboard brings functionality to your home and looks good doing it.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.