Zoro Homepage

River Ranch Full-Queen Headboard White P , Attaches to full or queen size bed

  • Mfr # 429853

  • Zoro # G711228684


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Material
Engineered wood
Depth
10.16 in
Height
40.63 in
Finish
White PlankĀ®
Width
62.36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
429853
Zoro #
G711228684
UPC #
042666091749
Country of Origin
United States

Dimensions

Depth
10.16 in
Height
40.63 in
Width
62.36 in

Details

Material
Engineered wood
Finish
White PlankĀ®

Description

A headboard that works as hard as you do. This full/queen headboard from the River Ranch collection blends in with your modern farmhouse dcor while making a big statement in your bedroom. This queen bookcase headboard attaches to a full or queen size bed frame, making it the perfect choice for the master bedroom, the guest room, or just about anywhere you need a bed solution. This headboard features a spacious display area for your alarm clock, phone, tablet, or books-all your bedroom essentials. This rustic bookcase headboard features two adjustable shelves to customize the storage and display space to your liking and needs. Charge your phone in a snap, because this queen headboard with storage accommodates optional Hidden Wireless Qi Compatible Charger by Eggtronics 425905 sold separately - visit sauder.com for more information. Your full-size headboard with storage will remain free of cord clutter with the enclosed back panel that features cord access to charge your phone or smart watch. Finished in a rustic White Plank, this full/queen headboard upgrades any room with style and function.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.