Zoro Homepage

River Ranch Full/queen Headboard Hw

  • Mfr # 447387

  • Zoro # G416468200


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Overall Height
40.63 in
Finish
Harvest Walnut
Material
Engineered wood
Overall Width
62.362 in
Overall Length
10.157 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
447387
Zoro #
G416468200
UPC #
42666250696
Country of Origin
United States

Dimensions

Overall Height
40.63 in
Overall Width
62.362 in
Overall Length
10.157 in

Details

Item
Headboard
Finish
Harvest Walnut
Material
Engineered wood

Description

There's no time for wasted space. Add room for storage and display seamlessly to any bedroom with the full/queen bookcase headboard from the River Ranch collection. This queen headboard with storage attaches to a full or queen-size bed frame, providing an easy upgrade to the master bedroom, guest room, or college apartment. A spacious top surface is the perfect spot for an alarm clock. The two adjustable shelves of this full-size bookcase headboard create customizable space to satisfy the specific needs of all sorts of sleeping spaces. Charging a phone is as easy as ever since this headboard accommodates the optional Hidden Wireless Qi Compatible Charger by Eggtronics 425905 sold separately. This full-size headboard with storage keeps electronic cables orderly with cord access through an enclosed back panel. Finished in light and natural Harvest Walnut, this queen headboard with storage blends perfectly into bedtime calm while making home decor dreams come true.


  • Attaches to full or queen size bed for a quick and easy bedroom update.
  • Spacious display area is ideal for an alarm clock or phone.
  • Features two adjustable shelves for versatile storage options.
  • Enclosed back panel has cord access to minimize clutter.
  • Harvest Walnut finish.
  • Optional Hidden Wireless Qi Compatible Charger by Eggtronics 425905 allows smartphone charging without all the fuss of cords or cables - purchase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.