
River Ranch Night Stand Grand Walnut 3a
Mfr # 430046
Zoro # G711227939
product price: $90.89
/ea
Free Shipping & Returns
Key Features
Depth
16.34 in
Height
23.9 in
Width
18.27 in
Material
Engineered wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
430046
Zoro #
G711227939
UPC #
042666091756
Country of Origin
United States
Dimensions
Depth
16.34 in
Height
23.9 in
Width
18.27 in
Details
Finish
Grand Walnut®
Material
Engineered wood
Description
Looking for a stylish nightstand in a universal dark finish? The nightstand with drawer from the River Ranch collection is here to answer the call. This nightstand with open storage features one drawer with metal runners and safety stops, perfect for holding your glasses, TV remote, favorite book, and more. The lower open shelf offers space for additional storage of stacks of books and magazines, an organizing bin, or home dcor. Customize this farmhouse nightstand to fit your needs! Finished on all sides for versatile placement, this bedside table with drawer will look polished from every angle. Charging your phone has never been easier with the optional Hidden Wireless Qi Compatible Charger by Eggtronics 425905 sold separately - visit sauder.com for more information. Your bedside table with storage will be assembled before you know it, thanks to a T-slot drawer system and slide-on moldings. Finished in Grand Walnut, this nightstand brings style and function to your bedroom.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.