Zoro Homepage

Rock Glen Lateral File Blade Walnut

  • Mfr # 431614

  • Zoro # G311228053


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Height
29.65 in
Material
Engineered wood, Metal
Overall Depth
17.99 in
Width
30 in
Finish
Blade Walnutâ„¢
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
431614
Zoro #
G311228053
UPC #
042666098885
Country of Origin
China

Dimensions

Height
29.65 in
Overall Depth
17.99 in
Width
30 in

Details

Material
Engineered wood, Metal
Finish
Blade Walnutâ„¢

Description

Looking to add convenient storage without having to sacrifice on style? We've got just what you need! Create the storage options you need while adding the style that you love with this 2-drawer lateral file cabinet from the Rock Glen collection. This lateral filing cabinet features two large storage drawers with full extension slides that accommodate letter or legal size hanging files so you can keep all your important documents organized. The interlocking mechanism allows only one drawer to open at a time for added safety precautions. This 2-drawer filing cabinet has a spacious top surface that makes a great place to store and display a variety of different items like an accent lamp, your printer, decorative plants and photos of your family and friends. This contemporary filing cabinet is a perfect addition to any room in your home - the living room, your office, or even the bedroom. Finished on all sides for versatile placement, this file storage cabinet will look polished from every angle. With a Blade Walnut finish and a Silver, powder coated metal frame, this legal-size filing cabinet is the modern industrial touch that makes any home office.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.