
Rollingwood Country Library Hutch , Attaches to <a href= in./Products/431438
Mfr # 431436
Zoro # G311229173
product price:Ā $115.99
/ea
Free Shipping & Returns
Key Features
Depth
17.68 in
Height
42.16 in
Width
31.5 in
Material
Engineered wood
Finish
Brushed Oakā¢
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
431436
Zoro #
G311229173
UPC #
042666116091
Country of Origin
Viet Nam
Dimensions
Depth
17.68 in
Height
42.16 in
Width
31.5 in
Details
Material
Engineered wood
Finish
Brushed Oakā¢
Description
Add some extra style and storage to your office or workspace with this furniture hutch from the Rollingwood collection. This cabinet hutch attaches to Lateral File 431438 or Library Base 431439 to give you a completed, polished look. Behind its safety-tempered glass doors is an adjustable shelf to accommodate items of various sizes and customize your storage space to your own liking. Use this space for books, home dcor, binders, folders, and other office supplies, as well as home dcor. This hutch cabinet features a cord management system with pass through to help direct your charging cables, printer power cord, and more. Finished in Brushed Oak, this cabinet hutch with storage elevates the items you already know and love. . We hope you like this storage cabinet hutch. Sauder designers travel the world and bring back the best and latest in style, finish, and color trends. This inspiring world travel is evident in the cutting edge and innovative furniture solutions we offer to you!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.