
Rollingwood Country Storage Cred , Durable, 1 in. thick top for printer, binders, and more
Mfr # 431437
Zoro # G911229276
product price: $200.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
Key Features
Material
Engineered wood
Width
54.02 in
Height
29.76 in
Overall Depth
20.2 in
Finish
Brushed Oakā¢
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
431437
Zoro #
G911229276
UPC #
042666116077
Country of Origin
Viet Nam
Dimensions
Width
54.02 in
Height
29.76 in
Overall Depth
20.2 in
Details
Material
Engineered wood
Finish
Brushed Oakā¢
Description
This office credenza from the Rollingwood collection is an essential furniture piece for any modern home office space. This credenza with file drawer features a durable, 1 in. thick top, making it easy to handle and assemble but sturdy enough to accommodate the heaviest books. This home office credenza features a file drawer with full extension slides that holds letter or legal-size hanging files-keeping your files organized and easy to find. Storage behind the framed, safety-tempered glass doors features an adjustable shelf for customizable options. Your binders, books, folders, and more can easily be arranged and conveniently stored in this storage credenza. Use the open storage area for an extra place to house or to display your home dcor. A cord management system helps to corral cord clutter and allows for easy charging of your phone or laptop. Finished in Brushed Oak, this credenza cabinet adds timeless flare to your home office.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.