
Sewing Craft Cart Myo , Drop leaf provides extra work space for sewing or crafts
Mfr # 426136
Zoro # G511233352
product price: $231.68
/ea
Free Shipping & Returns
Key Features
Overall Height
28.5 in
Overall Width
40.08 in
Material
Engineered wood
Depth
19.45 in
Finish
Mystic OakĀ®
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
426136
Zoro #
G511233352
UPC #
042666052993
Country of Origin
United States
Dimensions
Overall Height
28.5 in
Overall Width
40.08 in
Depth
19.45 in
Details
Material
Engineered wood
Finish
Mystic OakĀ®
Description
Sewers rejoice! Create a convenient workspace for all your sewing and crafting needs while adding beautiful style to any room in your home with this sewing/craft cart from the Sauder Select collection. This drop leaf craft table offers a spacious top surface that provides you with the room you need for all your supplies like your sewing machine, spools of thread and jars of buttons. Need additional work space? We got you covered. The drop leaf table top provides you with the extra space you need for sewing and crafting. This sewing and craft table features easy access storage behind its roll-open doors that includes two storage bins and a hidden shelf for your sewing machine. Behind the door it also features two adjustable shelves that can move to different heights to create flexible storage for items of all shapes and sizes. This rolling sewing table includes easy-roll casters so it can conveniently move to wherever you need it. Finished in Mystic Oak, this sewing craft table will have you feeling ready to work!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.