Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sewing Craft Cart Sw , Drop leaf provides extra work space for sewing or crafts

  • Mfr # 426934

  • Zoro # G811233335


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Overall Height
28.54 in
Overall Width
39.29 in
Material
Engineered wood
Finish
Soft White®
Depth
19.49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
426934
Zoro #
G811233335
UPC #
042666053372
Country of Origin
United States

Dimensions

Overall Height
28.54 in
Overall Width
39.29 in
Depth
19.49 in

Details

Material
Engineered wood
Finish
Soft White®

Description

Let your crafting heart go wild! Create the perfect space in your home for all your sewing and crafting needs with this sewing and craft table from the Sauder Select collection. This rolling sewing table offers a spacious top surface that provides you with the room you need for all your supplies like your sewing machine, scrapbooks, spools of thread and organizing bins. Need additional work space? We got you covered. The drop leaf table top provides you with the extra space you need for sewing and crafting. This sewing table with storage features easy access storage behind its roll-open doors that includes two storage bins and a hidden shelf for your sewing machine. Behind the door it also features two adjustable shelves that can move to different heights to create flexible storage for items of all shapes and sizes. This rolling sewing table includes easy-roll casters so it can easily move to wherever your projects take you. Finished in Soft White with Lintel Oak accents, this handy sewing craft table will have you feeling ready to work.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.