Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sewing Craft Cart Vo , Drop leaf provides extra work space for sewing or crafts

  • Mfr # 426138

  • Zoro # G011233364


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Overall Height
28.5 in
Overall Width
40.08 in
Material
Engineered wood
Finish
Vintage OakĀ®
Depth
19.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
426138
Zoro #
G011233364
UPC #
042666053006
Country of Origin
United States

Dimensions

Overall Height
28.5 in
Overall Width
40.08 in
Depth
19.45 in

Details

Material
Engineered wood
Finish
Vintage OakĀ®

Description

It's a sewer's dream come true! Create the space you need to work on all your big sewing and crafting projects with this sewing/craft cart from the Sauder Select collection. This sewing craft table offers a spacious top surface that provides you with the room you need for all your supplies like your sewing machine, scrapbooks, spools of thread and organizing bins. Need additional work space? We got you covered. The drop leaf table top provides you with the extra space you need for sewing and crafting. This sewing and craft table features easy access storage behind its roll-open doors that includes two storage bins and a hidden shelf for your sewing machine. Behind the door it also features two adjustable shelves that can move to different heights to create flexible storage for items of all shapes and sizes. This rolling sewing table includes easy-roll casters so it can easily move to wherever your projects take you. Finished in Vintage Oak, this handy craft cart gives you the style you want with the functionality you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.