Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sewing/craft Cart Sw

  • Mfr # 414873

  • Zoro # G416078270


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Overall Height
28.504 in
Length
19.449 in
Color
Soft White
Overall Width
40.079 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
414873
Zoro #
G416078270
UPC #
042666155588
Country of Origin
United States

Dimensions

Overall Height
28.504 in
Length
19.449 in
Overall Width
40.079 in

Details

Item
Sewing/Craft Cart
Color
Soft White

Description

Maker's gonna make. Let your creativity flow while working on this sewing/craft cart from the Sauder Select collection. The spacious work surface of this craft cart provides room for all your projects, but in case you need more, it features a drop leaf for additional space! Find storage behind the rolling door which includes two storage bins and a hidden shelf for a sewing machine. Two adjustable shelves can be found behind another door for even more storage and customizable options allowing your rolling craft cart to morph to your specific needs. The top of this cart is a melamine surface that is resistant to heat, stains, and scratches, allowing for the messiest and toughest of crafts. Easy-roll casters allow you to take your crafting mobile and allows you to get your craft on in any room. Finished in Soft White, this space saving cart is ideal for any home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.