Zoro Homepage

Shoal Creek Mates Bes Sw , Accommodates twin-sized mattress

  • Mfr # 411222

  • Zoro # G111233370


product price: $211.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Engineered wood
Overall Height
15.51 in
Overall Width
39.92 in
Finish
Soft White®
Length
76.73 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
411222
Zoro #
G111233370
UPC #
042666107884
Country of Origin
United States

Dimensions

Overall Height
15.51 in
Overall Width
39.92 in
Length
76.73 in

Details

Material
Engineered wood
Finish
Soft White®

Description

Add timeless style to your bedroom with this mate's bed from the Shoal Creek collection. This twin bed with drawers is not only the perfect place to sleep or relax, but it also makes a handy space to store blankets and toys in the convenient under bed storage. Two drawers feature metal runners and safety stops and removable dividers for versatile storage so your socks, shirts, pants, and more are always organized and easy to find. Add this twin mates bed to the kids' room, guest room, or anywhere you need somewhere to lay your head. Use it as a day bed-perfect for reading or doing a crossword puzzle. Finished in a classy Soft White, this twin storage bed adds style and functionality to your bedroom. We hope you like what you see. Sauder designers travel the world and bring back the best and latest in style, finish, and color trends. This inspiring world travel is evident in the cutting edge and innovative furniture solutions we offer to you!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.