Zoro Homepage

Shoal Creek Night Stand Sw 3a

  • Mfr # 411200

  • Zoro # G316078226


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Color
Soft White
Setup Height Inches
24.055 in
Setup Depth Inches
17.48 in
Setup Width Inches
20.866 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
411200
Zoro #
G316078226
UPC #
42666107440
Country of Origin
United States

Dimensions

Setup Height Inches
24.055 in
Setup Depth Inches
17.48 in
Setup Width Inches
20.866 in

Details

Color
Soft White
Item
Night Stand

Description

Looking for some stylish bedside storage? Check out this Soft White night stand from the Shoal Creek collection. Find room for all your do-dads and gadgets in the easy-to-access drawer that opens and closes on smooth metal runners. The open shelf below provides you with even more storage and makes this sweet little bedside table the perfect addition to your bedroom.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.