Zoro Homepage

Shoal Creek Storage Chest Ooa

  • Mfr # 412221

  • Zoro # G116078310


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Overall Height
18.937 in
Color
Oiled Oak
Overall Length
15.079 in
Overall Width
34.882 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
412221
Zoro #
G116078310
UPC #
042666108966
Country of Origin
United States

Dimensions

Overall Height
18.937 in
Overall Length
15.079 in
Overall Width
34.882 in

Details

Item
Storage Chest
Color
Oiled Oak

Description

Say goodbye to storage woes with this handsome storage chest from the Shoal Creek collection. Lift the lid to reveal a spacious hidden compartment, offering ample storage for the living room or family room, with space for items such as pillows and blankets. The functionality of this storage trunk extends beyond conventional use, creating an easy-access place for stowing away favorite items, and maintaining a tidy living space. Standard ventilation and a lid stay prioritize safety, ensuring peace of mind as you organize your belongings. With its simplistic design and charming style, this storage cabinet seamlessly integrates into any room in your home. Whether it finds its place in the living room, entryway, hallway, or bedroom, the versatility of this storage box makes it a great fit anywhere in the home. Finished in Oiled Oak, this beautiful hope chest will transform your space into an organized oasis with as an elegant and practical addition.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.