Zoro Homepage

Side Table, 14.37 in W, 22.44 in L, 25.79 in H

  • Mfr # 420337

  • Zoro # G111229151


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Width
14.37 in
Length
22.44 in
Height
25.79 in
Finish
Lintel OakĀ®
Material
Engineered wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420337
Zoro #
G111229151
UPC #
042666028677
Country of Origin
United States

Dimensions

Width
14.37 in
Length
22.44 in
Height
25.79 in

Details

Item
Side Table
Finish
Lintel OakĀ®
Material
Engineered wood

Description

The perfect couch-side companion - the side table. Enjoy a classic look with vintage appeal with this side table from the Cannery Bridge collection. This end table offers a top surface with the ideal amount of space to meet the needs of items like an accent lamp, the TV remote, your smartphone, and a yummy bowl of popcorn. Need more space? This wood side table also features a pull-out shelf with smooth metal runners to give you the additional surface space you need. This rustic side table includes an open shelf for easy access storage of items like books and your reading glasses. A lower drawer opens and closes on smooth metal runners for convenient hidden storage options. This accent table is finished on all sides for versatile placement throughout any room in your home. Finished in Lintel Oak and detailed with attractive hardware, this good-looking side table is just what your home is missing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.