Zoro Homepage
This item is Discontinued.
Sauder Side Table, 22.441 in W, 21.654 in L, 23.11 in H 423915

Side Table, 22.441 in W, 21.654 in L, 23.11 in H (Discontinued)

  • Mfr # 423915
  • Zoro # G616078087
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
423915
Zoro #
G616078087
UPC #
042666045742
Country of Origin
China

Dimensions

Width
22.441 in
Height
23.11 in
Length
21.654 in

Details

Item
Side Table
Frame Color
Carbon Oak

Description

No home is complete without the perfect side table. Give your home the update it deserves by adding the rustic-inspired style and unique design of this side table from the Steel River collection. Its spacious top surface provides you with the room you need for all your couch side necessities like an accent lamp, decorative plants, a couple coasters and a refreshing ice-cold drink. This handsome end table features a storage drawer that opens and closes on smooth metal runners for easy access storage of items like your reading glasses and the TV remote. It also includes a large open shelf for additional storage of miscellaneous items. This bedside table features casters for mobility so it can easily move where you need it. It's textured, powdercoated metal frame and corner accents give it an extra touch of detail. Finished on all sides in Carbon Oak, this beautiful night stand will look the part no matter where it stands.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.