Single Ped Desk, 24.96 in D X 29.53 in H, 48.98 in W X

  • Mfr # 430777

  • Zoro # G911227470


product price:  $564.99
/ea
Free Shipping & Returns

Key Features

Overall Width
48.98 in
Overall Depth
24.96 in
Overall Height
29.53 in
Finish
Kiln Acacia®
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
430777
Zoro #
G911227470
UPC #
042666113106
Country of Origin
Viet Nam

Dimensions

Overall Width
48.98 in
Overall Depth
24.96 in
Overall Height
29.53 in

Details

Item
Single Ped Desk
Finish
Kiln Acacia®

Description

A light and airy aesthetic keeps a home office fresh and the ideas flowing. This home office desk with drawers from the Nova Loft collection is stylish and storage friendly. This metal and wood desk features a spacious tabletop that provides you with room for all your office essentials - a computer monitor or laptop, your cup of pens and pencils, and colorful sticky notes. This pedestal desk features a small drawer with metal runners and safety stops for a stapler, planner, and other things you need to keep stowed away. The small storage cubby beneath the top surface offers a space for office supplies you want out of the way but close at hand. The lower drawer opens on full extension slides and holds letter-size hanging files. This home office desk with storage is finished on all sides for versatile placement in any room of your home. The finishing touch of a powder coated metal frame sets this desk apart. Finished in a Kiln Acacia, this practical computer desk with shelving is just what you need to get the job done.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.