
Station House Lateral File Etched Oak
Mfr # 431616
Zoro # G011228117
product price: $161.99
/ea
Free Shipping & Returns
Key Features
Height
29.61 in
Material
Engineered wood, Metal
Overall Depth
17.76 in
Width
29.68 in
Finish
Etched Oakā¢
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
431616
Zoro #
G011228117
UPC #
042666098908
Country of Origin
China
Dimensions
Height
29.61 in
Overall Depth
17.76 in
Width
29.68 in
Details
Material
Engineered wood, Metal
Finish
Etched Oakā¢
Description
A bold design with soft curves makes the 2-drawer lateral file cabinet from the Station House collection a stylish addition to your home office space. This lateral file cabinet features two drawers with smooth, full extension slides that hold letter or legal-size hanging files. An interlocking safety mechanism allows only one drawer to open at a time. The top surface of this 2-drawer filing cabinet is the ideal place to display items like home dcor, photos of family and friends, or your much needed printer. Additionally, books, binders, and other home office essentials can be displayed or stored on top of this industrial filing cabinet. Finished on all sides for versatile placement in any room of your home, this cabinet looks polished from every angle. Finished in Etched Oak with a textured, powder coated metal frame, this legal size filing cabinet gives your home office a retro-industrial feel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.