
Steel River File Ped
Mfr # 425909
Zoro # G211228207
product price: $91.45
/ea
Free Shipping & Returns
Key Features
Height
26.58 in
Material
Engineered wood, Metal
Overall Depth
23.86 in
Width
20.87 in
Finish
Milled Mesquiteâ„¢
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
425909
Zoro #
G211228207
UPC #
042666052658
Country of Origin
China
Dimensions
Height
26.58 in
Overall Depth
23.86 in
Width
20.87 in
Details
Material
Engineered wood, Metal
Finish
Milled Mesquiteâ„¢
Description
A lack of storage space can bring your office-and productivity- down. Add a versatile storage solution for important papers and office supplies with this pedestal file cabinet from the Steel River collection. The file pedestal's roomy top drawer opens and closes on smooth metal runners for easy-access storage of miscellaneous office items like notepads, pens, and folders. The lower drawer with full extension slides can hold letter-size hanging files to keep all your papers safely organized. This file cabinet with casters can easily be moved anywhere. The spacious top surface provides additional space to store and display items like framed photos and decorative plants. For an extra touch of detail, this file cabinet pedestal features a textured, powder-coated metal frame and corner accents. Finished on all sides in Milled Mesquite, this metal and wood file cabinet will keep your office feeling organized and clutter-free.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.