Zoro Homepage

Steel River Lateral File Co

  • Mfr # 427549

  • Zoro # G111228192


product price: $367.99
/ea
Free Shipping & Returns

Key Features

Height
29.53 in
Material
Engineered wood, Metal
Overall Depth
20.08 in
Width
30.39 in
Finish
Carbon OakĀ®
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
427549
Zoro #
G111228192
UPC #
042666079655
Country of Origin
China

Dimensions

Height
29.53 in
Overall Depth
20.08 in
Width
30.39 in

Details

Material
Engineered wood, Metal
Finish
Carbon OakĀ®

Description

Keep your office or workspace organized and in style with this rustic lateral filing cabinet from the Steel River collection. This 2-drawer lateral file cabinet features two spacious file drawers that open and close on smooth full extension slides. The bottom drawer accommodates letter or legal-size hanging files so you can keep all your important files and papers organized and easily accessible. This industrial file cabinet also includes an interlocking safety mechanism that only allows one drawer to open at a time. The bottom drawer locks for secure storage of your most important files. A textured, powder coated metal frame and corner metal accents are the charming touches of design that make this wood lateral file cabinet stand out. This wood and metal lateral file cabinet is finished on all sides for versatile placement in any room of your home and looks great from any angle. Finished in Carbon Oak, this simply stunning file cabinet with metal framing adds style and functionality to your office or workspace.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.