
Storage Cabinet Wh 3a , Hidden storage behind doors for discreet organization
Mfr # 433286
Zoro # G811228089
product price: $183.99
/ea
Free Shipping & Returns
Key Features
Material
Engineered wood
Overall Depth
12.56 in
Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
433286
Zoro #
G811228089
UPC #
042666120708
Country of Origin
Malaysia
Dimensions
Width
23.62 in
Height
60 in
Overall Depth
12.56 in
Details
Material
Engineered wood
Finish
White
Description
Shut the door on the clutter in your life by opening the doors of the Sauder Select storage cabinet. Finished in a neutral white, this two-door storage cabinet will fit into any dcor in your home. The two adjustable shelves and one fixed shelf of this storage cabinet with hidden storage provide versatile options for keeping items of all shapes and sizes. The spacious, hidden shelves behind the two, large double doors of this contemporary storage cabinet are the perfect place for stashing board games, seasonal decorations, movie collections or even CDs. This storage cabinet with doors makes plenty of hiding space for the items you don't wish visitors to see. Whether you need extra counter space in your kitchen, bathroom, utility room, or living room, the double door storage cabinet will give you the versatile shelving and extra room you need to create the peaceful home of your dreams.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.