Zoro Homepage

Storage Craft Armoire Dao A2

  • Mfr # 435249

  • Zoro # G511229058


product price: $510.99
/ea
Free Shipping & Returns

Key Features

Depth
21.81 in
Height
61.58 in
Material
Engineered wood
Width
35.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
435249
Zoro #
G511229058
UPC #
042666135627
Country of Origin
United States

Dimensions

Depth
21.81 in
Height
61.58 in
Width
35.12 in

Details

Finish
Dakota Oak®
Material
Engineered wood

Description

If collecting craft supplies has become as much of a hobby as crafting itself, this craft armoire from the Sauder Select collection should be your next investment. This computer armoire easily conceals an extra workspace until you're ready, with a drop leaf worktable that fully extends, revealing an entire work surface. It's the perfect spot for drawing, painting, working from a laptop, or placing a sewing machine. The center shelf of this armoire with fold-out desk also features a power strip with six outlets for convenient electrical access without the chaos of cord clutter. Six adjustable shelves provide convenient and flexible space for storage of files, folders, stencils or reams of paper. The lower slide-out shelf of this craft armoire offers retractable storage space for a printer or a cricut machine, providing easy access or a hiding space. Finished in dark, elegant Dakota Oak, with Soft White accents, this space-saving cabinet can function as a craft or sewing armoire, an office armoire, or all three!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.