Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Craft Armoire Glw A2

  • Mfr # 430446

  • Zoro # G111229045


product price: $531.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Width
35.12 in
Depth
21.81 in
Material
Engineered wood
Height
61.58 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
430446
Zoro #
G111229045
UPC #
042666092159
Country of Origin
United States

Dimensions

Width
35.12 in
Depth
21.81 in
Height
61.58 in

Details

Finish
Soft White®
Material
Engineered wood

Description

Upgrade your crafting set up with this multi-purpose armoire from the Sauder Select collection. This craft armoire functions as the perfect place for your crafting materials, sewing supplies, or used in the home office for extra work space. This armoire with fold out table features a shelf with full extension slides and a drop leaf extension for ample workspace for doing crafts, coloring with family members, playing a board game, and more. The center shelf of this sewing armoire features a power strip with six outlets for convenient electrical access. Worrying about having enough outlets is a thing of the past. Six adjustable shelves allow you to customize your armoire with storage to your liking. A lower slide-out shelf features metal runners and safety stops for organizing bins, a printer, and more. Finished in a Soft White, this office armoire brings organized functionality to the home office, craft room, or living room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.