Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Craft Armoire Myo A2

  • Mfr # 430444

  • Zoro # G811229048


product price: $531.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Material
Engineered wood
Depth
21.81 in
Width
35.12 in
Height
61.58 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
430444
Zoro #
G811229048
UPC #
042666092111
Country of Origin
United States

Dimensions

Depth
21.81 in
Width
35.12 in
Height
61.58 in

Details

Material
Engineered wood
Finish
Mystic Oak®

Description

This multi-purpose armoire from the Sauder Select collection adds crafting or working space to your home without taking up an entire room. This craft armoire can function as both a craft/sewing cabinet or a home office work surface. A slide out shelf with full extension slides features a drop leaf extension for an extra work surface. Pull up a chair at this armoire with fold out table and finish that puzzle, make a craft with the kids, or start that work project you've been putting off. This sewing armoire keeps you wired and charged with the center shelf featuring a power strip with six outlets. No cord clutter and chaos happening here. With six adjustable shelves, this armoire with storage allows for a variety of options for storing items big or small. Books, yarn, textiles, and more makes for an organized craft space or home office. A lower slide-out shelf features metal runners and safety stops for easy access to storage bins, reems of paper or fabric and more. Finished in Mystic Oak, this office armoire brings convenient storage with functionality to your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.