
Summit Station Lateral File Lao
Mfr # 428397
Zoro # G211228191
product price: $255.99
/ea
Free Shipping & Returns
Key Features
Height
29.02 in
Material
Engineered wood
Overall Depth
20.87 in
Width
33.86 in
Finish
Laurel OakĀ®
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
428397
Zoro #
G211228191
UPC #
042666075060
Country of Origin
United States
Dimensions
Height
29.02 in
Overall Depth
20.87 in
Width
33.86 in
Details
Material
Engineered wood
Finish
Laurel OakĀ®
Description
Keep your most important documents organized and easy to find with this lateral file from the Summit Station collection. This 2 drawer lateral file cabinet features strong and lightweight panel construction, meaning it is durable to hold your files while light enough to be easily rearranged to any room of your home. The drawers of this wood lateral file cabinet include full extension slides that hold letter, legal, or European size hanging files. For your safety, this legal size file cabinet features a patented, interlocking safety mechanism that allows only one drawer open at a time. Let's not forget about the details-this 2 drawer filing cabinet includes elegant tapered feet and chamfered edges for that added stylish touch. This file cabinet is quick and easy to assemble with patented slide-on moldings so the piles of papers in your home office will have be organized in no time. Finished in Laurel Oak, an organized office is not far out of reach with this lateral file cabinet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.