Traditional Style L-Shaped Desk, 29.606 in H, 68.74 in W X Split Oak

  • Mfr # 424811

  • Zoro # G216078296


product price: $634.99
/ea
Additional $55.00 delivery surcharge applies per item.
See details

Key Features

Features
L-shaped traditional home office desk, Drawer/shelf features flip-down panel for laptop or keyboard/mouse and can be fastened on the left or right side, File drawer with full extension slides holds letter or legal size hanging files to keep your documents organized, Three additional drawers feature metal runners and safety stops to keep you and your family safe, Desk top has grommet holes for electrical cord access, Storage area behind door holds vertical CPU tower and has an adjustable shelf, Finished on all sides for versatile placement anywhere in your home, Quick and easy assembly with patented T-slot drawer system, Split OakĀ® finish.
Overall Width
68.74 in
Color
Split Oak
Overall Height
29.606 in
Length
65.118 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
424811
Zoro #
G216078296
UPC #
42666048729
Country of Origin
United States

Dimensions

Overall Width
68.74 in
Overall Height
29.606 in
Length
65.118 in

Details

Features
L-shaped traditional home office desk, Drawer/shelf features flip-down panel for laptop or keyboard/mouse and can be fastened on the left or right side, File drawer with full extension slides holds letter or legal size hanging files to keep your documents organized, Three additional drawers feature metal runners and safety stops to keep you and your family safe, Desk top has grommet holes for electrical cord access, Storage area behind door holds vertical CPU tower and has an adjustable shelf, Finished on all sides for versatile placement anywhere in your home, Quick and easy assembly with patented T-slot drawer system, Split OakĀ® finish.
Item
Traditional Style L-Shaped Desk
Color
Split Oak

Description

Whether it's writing out bills or getting some work done from the comfort of your own home, this L-shaped desk from the Palladia collection is just what your home needs. This computer desk offers a spacious top surface that provides you with the room you need for all your office essentials like your laptop/monitor, stacks of notepads, a hot cup of coffee and even an accent lamp. This home office desk features a drawer/shelf with a flip-down panel for your laptop or keyboard. With ample storage, this L-shaped office desk also includes a file drawer with full extension slides to hold letter or legal size hanging files. There are three additional drawers that open and close on smooth metal runners for convenient storage for office supplies. Behind the door is a storage area that can hold a vertical CPU tower and has an adjustable shelf to accommodate different systems. Keep wires organized and out of the way with desk top grommet holes. This traditional home office desk is finished on all sides in Split Oak. With its traditional office style, this stunning L-shaped desk will make a great addition to your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.