Zoro Homepage

Tremont Row Lateral File Mystic Oak

  • Mfr # 433238

  • Zoro # G311227872


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Height
29.53 in
Material
Engineered wood, Metal
Overall Depth
15.71 in
Width
27.95 in
Finish
Mystic OakĀ®
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
433238
Zoro #
G311227872
UPC #
042666102742
Country of Origin
China

Dimensions

Height
29.53 in
Overall Depth
15.71 in
Width
27.95 in

Details

Material
Engineered wood, Metal
Finish
Mystic OakĀ®

Description

Give your home office a modern upgrade with this lateral file cabinet from the Tremont Row collection. This two drawer file cabinet features large drawers with full extension slides that can hold letter or legal-size hanging files so you can keep all your important documents organized and easy to find. The interlocking safety mechanism of this 2-drawer filing cabinet allows only one drawer to open at a time to reduce tip over accidents. This filing cabinet features a spacious top surface that provides you with additional space for items like an accent lamp, home dcor, and more. This office filing cabinet features a durable, powder coated metal base and is finished on all sides for versatile placement throughout your home. Finished in Mystic Oak with White accent, this lateral file cabinet holds your documents in style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.