Zoro Homepage

Trestle 5-Shelf Bookcase Chc

  • Mfr # 424122

  • Zoro # G516078262


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Width
23.543 in
Length
16.614 in
Height
71.142 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
424122
Zoro #
G516078262
UPC #
042666045834
Country of Origin
United States

Dimensions

Width
23.543 in
Length
16.614 in
Height
71.142 in

Details

Item
5-Shelf Bookcase
Color
Chalked Chestnut

Description

A beautiful bookcase can make the perfect finishing touch to any room in your home. Create a versatile storage and display area while adding charming style and design with this 5-shelf bookcase from the Trestle collection. This handsome display bookcase features five spacious open shelves that are ideal for storing miscellaneous household items like stacks of novels, a tissue box, organizing bins or your nice wireless speaker. These shelves also make a great place to display all your favorite home decor items like your collectibles, decorative flowers and photos of your family and friends. You can find a place for all your things! This open bookshelf is finished on all sides for versatile placement throughout your home. Its stunning appearance and simple design make it a great fit for any room - your office, the living room, down the hallway or even in your bedroom. Finished in Chalked Chestnut, this 5-shelf bookcase is just what your home is missing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.