Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trestle 5-Shelf Bookcase Jw

  • Mfr # 414602

  • Zoro # G116078198


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Width
23.543 in
Length
16.614 in
Height
71.142 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
414602
Zoro #
G116078198
UPC #
042666157575
Country of Origin
United States

Dimensions

Width
23.543 in
Length
16.614 in
Height
71.142 in

Details

Color
Jamocha Wood
Item
5-Shelf Bookcase

Description

Bring style and storage to your home with this 5-shelf bookcase from the Trestle collection. Find the perfect place for your awards, books, home decor, organizing bins, and more on the five open storage shelves of this tall bookcase. This living room bookcase is finished on all sides for versatile placement, meaning it will look polished and complete from any angle. Use this tall bookshelf in the bedroom, office, living room, den, or hallway. It is adaptable enough to fit anywhere you need additional open storage space. Finished on all sides in Jamocha Wood, this versatile ladder bookcase makes a great addition to any room in your home. We hope you like what you see. Sauder designers travel the world and bring back the best and latest in style, finish, and color trends. This inspiring world travel is evident in the cutting edge and innovative furniture solutions we offer to you!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.