
Trestle 5-Shelf Bookcase Mo , Open storage holds books, photos, collectibles, and more
Mfr # 433198
Zoro # G811227785
product price:Ā $168.99
/ea
Free Shipping & Returns
Key Features
Depth
16.61 in
Height
71.14 in
Width
23.54 in
Finish
Mystic OakĀ®
Material
Engineered wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
433198
Zoro #
G811227785
UPC #
042666113151
Country of Origin
United States
Dimensions
Depth
16.61 in
Height
71.14 in
Width
23.54 in
Details
Finish
Mystic OakĀ®
Material
Engineered wood
Description
A beautiful bookcase can make the perfect finishing touch to any room in your home. Create a versatile storage and display area while adding charming style and design with this 5-shelf bookcase from the Trestle collection. This open bookshelf features five spacious shelves that are ideal for storing household items like stacks of novels, your awards and achievements, organizing bins or your wireless speaker. This tall bookcase also makes a great place to display all your favorite home dcor items like your collectibles, home dcor, and photos of your family and friends. A handy display bookcase, it's finished on all sides for versatile placement throughout your home. This 5-shelf bookshelf will look polished no matter where you place it-- your office, the living room, down the hallway or even in your bedroom. Finished in Mystic Oak, this tall bookshelf brings a transitional design to your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.