Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trestle 5-Shelf Bookcase Voa

  • Mfr # 424121

  • Zoro # G416078348


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Width
23.543 in
Length
16.614 in
Height
71.142 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
424121
Zoro #
G416078348
UPC #
042666045896
Country of Origin
United States

Dimensions

Width
23.543 in
Length
16.614 in
Height
71.142 in

Details

Color
Vintage Oak
Item
5-Shelf Bookcase

Description

Simple, sleek and just what you need. Add versatile storage space to any room in your home with the beautiful style and design of the 5-shelf bookcase from the Trestle collection. This display bookcase features five spacious open shelves that are ideal for displaying all your favorite home decor items like decorative plants, your collection of knick-knacks and photos of your family and friends too. It also makes a handy spot to store miscellaneous household items like stacks of books, magazines, organizing bins and more. This open bookshelf is finished on all sides for versatile placement throughout your home. Its charming good looks and simple design make it a great fit for any room - your office, the living room, down the hallway or even in your bedroom. It looks good no matter where it stands! Finished in Vintage Oak, this attractive 5-shelf bookcase gives your home the style you want with the functionality you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.