This item is Discontinued.

Sauder Trestle 6- Drawer Dresser Ro A2 , Roomy drawers glide on metal runners with safety stops 433840

This item is Discontinued.

Sauder

Trestle 6- Drawer Dresser Ro A2 , Roomy drawers glide on metal runners with safety stops (Discontinued)

Mfr # 433840
Zoro # G811228119
UPC # 042666121231
Country of Origin United States
Category Dressers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
433840
Zoro #
G811228119
UPC #
042666121231
Country of Origin
United States

Dimensions

Width
58.11 in
Height
32.91 in
Depth
19.06 in

Details

Material
Engineered wood
Finish
Raven OakĀ®

Description

An architectural beauty with style and function at the forefront. This dramatic 6-drawer dresser from the Trestle collection delivers a unique look, with angled legs and classic hardware accents. This bedroom dresser has six spacious drawers that open and close on smooth metal runners for easy access storage of a variety of different items: from stacks of slacks and T- shirts to your collection of leggings and cozy sweatshirts. Each drawer is detailed with attractive period hardware that gives it an extra touch of style. And to save you time, the drawers utilize a T-lock assembly process. The spacious top surface of this double dresser provides you with additional space to store other bedroom essentials or display home dcor items like an accent lamp, bottles of perfume, your makeup bag and photos of your family and friends too! Finished in a dark Raven Oak, this dresser with drawers provides a bedroom furniture option for clothes storage and more.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.