
Vista Key Lateral File Ped Pearl Wh/mist
Mfr # 430880
Zoro # G611227909
product price: $61.99
/eaKey Features
Height
30.08 in
Material
Engineered wood, Metal
Overall Depth
18.54 in
Width
30 in
Finish
Mystery Oakā¢
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
430880
Zoro #
G611227909
UPC #
42666088350
Country of Origin
China
Dimensions
Height
30.08 in
Overall Depth
18.54 in
Width
30 in
Details
Material
Engineered wood, Metal
Finish
Mystery Oakā¢
Description
Add file storage space to your home without adding a heavy, ancient file cabinet. This lateral file from the Vista Key collection gives you the storage that you need and looks good while doing it. This 1 drawer lateral file cabinet features full extension drawer slides and holds letter or legal-size hanging files. An open storage area above the file drawer features one adjustable shelf to customize your lateral file cabinet to fit your storage and display needs. Fill the top surface and open display area of this 1 drawer file cabinet with photos of your family, home dcor, a printer, lamp and so much more. This open shelf filing cabinet is finished on all sides for versatile placement in any room of your home-this piece will look polished and complete from any angle! With a Pearl Oak finish with Misted Elm accent and a metal base and drawer pull, this legal-size filing cabinet is the chic addition you have been looking for.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.