Zoro Homepage

Whitaker Point Library Hutch Nm ,

  • Mfr # 429372

  • Zoro # G911229177


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Depth
15.51 in
Height
36.22 in
Width
31.5 in
Finish
Natural Maple
Material
Engineered wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
429372
Zoro #
G911229177
UPC #
042666095785
Country of Origin
Thailand

Dimensions

Depth
15.51 in
Height
36.22 in
Width
31.5 in

Details

Finish
Natural Maple
Material
Engineered wood

Description

Whether you are looking to extend your base cabinet or add storage space to your lateral file, this library hutch from the Whitaker Point collection expands your current office storage without taking up more floor space. This 2-shelf hutch conveniently attaches to the two-door Library Base Storage Cabinet 429373 or Lateral File Cabinet 429374 to add capacity for storing books, binders, folders, and more. A file cabinet hutch with large open display space includes an adjustable shelf to allow for ultimate customization to fit your specific storage and display needs. Use the top shelf to display home dcor or other items you don't need to access every day. This office hutch also features a drawer with full extension slides for simple hidden storage that is easy to access. Finished in Natural Maple, this hutch for cabinet is the easy storage solution for your office.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.