Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Willow Place Night Stand Pm

  • Mfr # 425279

  • Zoro # G016078243


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Color
Pacific Maple
Setup Height Inches
25.315 in
Setup Depth Inches
19.291 in
Setup Width Inches
21.654 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
425279
Zoro #
G016078243
UPC #
042666055420
Country of Origin
United States

Dimensions

Setup Height Inches
25.315 in
Setup Depth Inches
19.291 in
Setup Width Inches
21.654 in

Details

Color
Pacific Maple
Item
1-Drawer Night Stand with Open Shelf Storage

Description

Give your bedroom a fresh look when you add the charming and functional design of this 1-drawer nightstand from the Willow Place collection. This bedside table with storage offers a spacious top surface to set items like your alarm clock, table lamp, coasters, and smartphone. Its open shelf provides easy-access storage for remotes, a bedside book and reading glasses. Plus, the nightstand with drawer opens and closes on smooth metal runners, providing a convenient holder for magazines, and other items. This single-drawer nightstand features a strong and lightweight 1'' panel construction that makes it easy to move throughout your home. The back panel also includes cord management to keep wires neat and hidden. Finished in Pacific Maple and accented with tapered feet and soft chamfered edges, this attractive nightstand with storage is just what your bedroom is missing. Keep it simple but functional with this open-shelf nightstand from the Willow Place collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.