Zoro Homepage
This item is Discontinued.
Sauder Writing Table, 24.96 in D X 29.53 in H, 48.98 in W X 430763

Writing Table, 24.96 in D X 29.53 in H, 48.98 in W X (Discontinued)

  • Mfr # 430763
  • Zoro # G011227530
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
430763
Zoro #
G011227530
UPC #
042666113083
Country of Origin
Viet Nam

Dimensions

Overall Width
48.98 in
Overall Depth
24.96 in
Overall Height
29.53 in

Details

Item
Writing Table
Finish
Grand Walnut®

Description

Write the next great novel, a thank you card, or simply your grocery list with this writing desk from the Nova Loft collection. This desk with bottom shelf offers a spacious top surface that provides you with all the room you need for desk essentials like your laptop, a cup full of pens, your collection of notebooks and your favorite coffee mug, too. This writing table even has room for home dcor items like an accent lamp and picture frames. This rustic writing desk features a lower full open shelf to keep the top surface free of clutter. Your to-do list, planner, envelopes, and more neatly fit underneath. This small writing table is finished on all sides for versatile placement throughout your home. Finished in Grand Walnut and detailed with a durable, powder coated metal frame, this writing desk is a simple, and no-brainer addition to your home office.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.