
Cruiser Mate Aluminum Storage Clipboard, 0.5" Clip Capacity, Holds 8.5 x 11 Sheets, Silver
Mfr # 21118
Zoro # G323332854
product price:Â $50.09
/eaKey Features
Width
9 in
Color
Silver
Clip Capacity
1/2 in
Material
Aluminum
Sheet Size
8.5 in x 11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
21118
Zoro #
G323332854
UPC #
44357211184
Country of Origin
United States
Dimensions
Width
9 in
Sheet Size
8.5 in x 11 in
Height
14 in
Details
Color
Silver
Clip Capacity
1/2 in
Material
Aluminum
Number of Compartments
3
Item
Storage Clipboard
Description
Portable desktop provides a hard surface for readable work and a 1.5" storage compartment underneath clipboard cover with separate section for pens and pencils. Self-locking latch keeps the compartment securely fastened. Compartment for the form holder/clipboard opens at the top. High-capacity clip holds up to 1" paper and includes a built-in license/card holder. Form holder is made of aluminum with a high percentage of recycled material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.