Zoro Homepage

CLIPBOARD, RECYCLED, YW

  • Mfr # 21605

  • Zoro # G610779881


product price: $6.99
/ea

Key Features

Sheet Size
8 19/64in Width x 11 45/64in Length
Clip Capacity
1in
Color
Yellow
Board Material
Plastic
Sheet Standard
A4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21605
Zoro #
G610779881
UPC #
44357216059
Country of Origin
United States

Dimensions

Sheet Size
8 19/64in Width x 11 45/64in Length

Details

Item
Clipboard
Clip Capacity
1in
Color
Yellow
Board Material
Plastic
Sheet Standard
A4

Description

Color-code your life and work by using the Recycled Plastic Clipboard with high-capacity clip. Bright-colored, slim clipboard is made from a high percentage of recycled polystyrene. Use this clipboard as a visual aide and color-code by department or task in any environment, such as medical, sports teams or classrooms. This clipboard features a strong, high-capacity clip that securely holds 1in of letter-size and A4-size paper. Hang it neatly on the wall using the built-in hanging hole. Holds Paper Size: 8.5 x 11; Clipboard Actual Size: 9 x 13.25; Clipboard Material: Recycled Plastic; Clip Capacity: 1in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.