
DESKMATE II W/CALCULATOR, 1/2in CAPACITY, 8-1/2W X 11-3/4H, BLACK
Mfr # 00534
Zoro # G110827440
product price:Â $34.85
/eaKey Features
Color
Black
Features
Low Profile Clip
Board Material
Polypropylene
Clip Material
Steel
Item Capacity
Stationary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
00534
Zoro #
G110827440
UPC #
044357005349
Country of Origin
United States
Dimensions
Sheet Size
10in Width x 16in Length
Details
Item
Storage Clipboard
Color
Black
Features
Low Profile Clip
Board Material
Polypropylene
Clip Material
Steel
Item Capacity
Stationary
Compartment Accessibility
Bottom Opening
Description
Storage clipboard with a built-in calculator is a necessity for anyone that needs a professional-looking mobile office. It helps you stay organized and is weather-resistant. Solar-powered and battery-operated calculator is perfect for making quick calculations. Strong, low-profile clip features rubber grips to secure your documents. The metal clip safely holds 1/2in of important documents and notepads. The molded edges fit snugly together and keep your materials protected and secure. Open the break-resistant clipboard from the bottom to reveal a large internal storage compartment for stowing additional items. Holds Paper Size: 8.5 x 11; Clipboard Actual Size: 10 x 16; Clipboard Material: Polypropylene; Clip Capacity: 0.5in.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.