This item is Discontinued.

Saunders Mfg. Co. Saunders, Acrylic Clipboard, 1/2in Capacity, Holds 8-1/2w X 12h, Clear 21565

Saunders, Acrylic Clipboard, 1/2in Capacity, Holds 8-1/2w X 12h, Clear (Discontinued)

  • Mfr # 21565
  • Zoro # G410779722
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21565
Zoro #
G410779722
UPC #
44357215656
Country of Origin
United States

Dimensions

Sheet Size
8 1/2in Width x 12in Length
Width
9in
Height
12in
Thickness
0.13in

Details

Item
Clipboard
Clip Capacity
0.50in
Color
Clear
Features
Low Profile Clip
Board Material
Acrylic

Description

Acrylic Clipboard works great in the classroom, office or in your home. Strong, durable lightweight design is ideal for medical professionals, pharmaceutical representatives, sport coaches and players, delivery/distribution, outside sales, students, teachers, trade shows and government workers. Clipboard easily fits into briefcase, backpack or sports bag. Strong low-profile clip with rubber grips holds up to 0in paper securely. High-impact, 1/8in thick acrylic is shatter-resistant and scratch-resistant. Store it neatly on a wall or bulletin board with its built-in hanging hole. Clipboard holds letter/A4-size paper. Holds Paper Size: 8.5 x 11; Clipboard Actual Size: 9 x 12.5; Clipboard Material: Acrylic; Clip Capacity: 0.5in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.