
Saunders, Deskmate Ii W/calculator, 1/2in Clip Cap, 8 1/2 X 12 Sheets, Hi-Vis Orange (Discontinued)
- Mfr # 00543
- Zoro # G310824638
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
00543
Zoro #
G310824638
UPC #
44357005431
Country of Origin
United States
Dimensions
Sheet Size
10in Width x 16in Length
Depth
2.5in
Details
Item
Storage Clipboard
Clip Capacity
0.50in
Color
Tangerine
Features
Low Profile Clip
Basic Material - Clipboards
Steel
Item Capacity
Stationary
Board Material
Polypropylene
Compartment Accessibility
Bottom Opening
Description
Storage clipboard with a built-in calculator is a necessity for anyone that needs a professional-looking mobile office. It helps you stay organized and is weather-resistant. Solar-powered and battery-operated calculator is perfect for making quick calculations. Strong, low-profile clip features rubber grips to secure your documents. The metal clip safely holds 1/2in of important documents and notepads. The molded edges fit snugly together and keep your materials protected and secure. Open the break-resistant clipboard from the bottom to reveal a large internal storage compartment for stowing additional items. Holds Paper Size: 8.5 x 11; Clipboard Actual Size: 10 x 16; Clipboard Material: Polypropylene; Clip Capacity: 0.5in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.