
Saunders, Slimmate Show2know Safety Organizer, 1/2in Clip Cap, 9 X 11 3/4 Sheets, Red/green (Discontinued)
- Mfr # 00580
- Zoro # G410824651
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00580
Zoro #
G410824651
UPC #
44357005806
Country of Origin
United States
Dimensions
Sheet Size
9in Width x 11 3/4in Length
Width
9.5in
Height
13.5in
Length
13.5in
Thickness
1.3in
Details
Item
Storage Clipboard
Color
Red
Board Material
Polypropylene
Item Capacity
Stationary
Description
Designed for emergency situations, this safety organizer lets you store a variety of supplies to keep you prepared for any event. Dual-colored design uses a red color to signal that assistance is required, and a green color to signal that everything is fine. 0.75in storage compartment provides enough space to include rosters of students, patients, employees, evacuation procedures, protocol and floor plans, emergency contact list, and first aid supplies. Low-profile clip holds up to 0.5in of paper for quick access to your frequently used papers. The Show2Know storage clipboard is perfect for offices, schools, daycares, summer camps, hospitals and more. Holds Paper Size: 8.5 x 11; Clipboard Actual Size: 9.5 x 13.5; Clipboard Material: Polypropylene; Clip Capacity: 0.5in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.