
Saunders, SLIMMATE STORAGE CLIPBOARD, 1/2in CLIP CAPACITY, HOLDS 8 1/2 X 11 SHEETS, BLUE (Discontinued)
- Mfr # 00559
- Zoro # G910804962
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00559
Zoro #
G910804962
UPC #
44357005592
Country of Origin
United States
Dimensions
Width
9.5in
Height
13.5in
Depth
1.5in
Details
Item
Storage Clipboard
Clip Capacity
0.50in
Color
Blue
Features
Low Profile Clip
Board Material
Polypropylene
Number of Compartments
1
Description
Slim design minimizes bulk and fits easily into a backpack, a sensible purse or a briefcase while providing plenty of internal storage space. Smooth-writing surface features a premium, low-profile clip that securely holds up to a 0.5in stack of paper. Made from durable polypropylene with a snap cover that keeps materials protected from impacts and the elements. Perfect for the mobile professional working away from their desk. It's a great tool for keeping project materials organized! Holds Paper Size: 8.5 x 11; Clipboard Actual Size: 9.5 x 13.5; Clipboard Material: Polypropylene; Clip Capacity: 0.5in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.