
Saunders, SNAPAK ALUMINUM SIDE-OPEN FORMS FOLDER, 1/2in CLIP CAP, 8 1/2 X 14 SHEETS, SILVER (Discontinued)
- Mfr # 10519
- Zoro # G510779745
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10519
Zoro #
G510779745
UPC #
44357105193
Country of Origin
United States
Dimensions
Sheet Size
8 1/2in Width x 14in Length
Details
Item
Storage Clipboard
Color
Silver
Clip Capacity
0.50in
Board Material
Aluminum
Sheet Standard
Legal
Item Capacity
30 Sheet
Compartment Accessibility
Side Opening
Description
Side-opening form holder with 3/8in storage compartment features an inside clip that allows easy access to forms. High-tension serrated clip securely holds a stack of paper up to 1/2in thick. Hinged writing plate conceals documents and prevents write-through on multi-part forms. Storage compartment holds more than 30 forms with a hinged strap inside the cover. Form holder is made of aluminum with a high percentage of recycled material. Holds Paper Size: 8.5 x 14; Clipboard Actual Size: 9 x 14; Clipboard Material: Recycled Aluminum; Clip Capacity: 0.5in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.