This item is Discontinued.

Saunders Mfg. Co. Storage Clipboard, Silver, 8.5in W, 12in L, 1 Number of Compartments 10017

Storage Clipboard, Silver, 8.5in W, 12in L, 1 Number of Compartments (Discontinued)

  • Mfr # 10017
  • Zoro # G810824640
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10017
Zoro #
G810824640
UPC #
44357100174
Country of Origin
United States

Dimensions

Length
12in
Width
8.5in
Sheet Size
8 1/2in Width x 12in Length

Details

Item
Storage Clipboard
Number of Compartments
1
Color
Silver
Clip Capacity
30 Sheet / 1.50in
Compartment Accessibility
Top Opening
Sheet Standard
Letter
Board Material
Aluminum

Description

The A-Holder is the original form holder with a compact design. The hinged writing plate prevents write throughs on carbonless forms and also offers some protection from the elements. The privacy cover conforms to HIPAA guidelines, safeguarding your documents and keeping them concealed and secure. High-tension serrated clip a features a driver's license/ID card holder. Manufactured using recycled aluminum. TAA and CPG Compliant. Holds Paper Size: 8.5 x 11; Clipboard Actual Size: 9 x 12; Clipboard Material: Recycled Aluminum; Clip Capacity: 0.5in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.