Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Recycled Plastic Clipboard, 0.5in. Clip Capacity, Holds 8.5 x 11 Sheets, Cobalt

  • Mfr # 21582

  • Zoro # G308999348


product price: $8.75
/ea

Key Features

Sheet Size
8.5 x 11 in
Clip Capacity
0.5"
Color
Cobalt
Material
Recycled Plastic
Size
9 x 12.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21582
Zoro #
G308999348
UPC #
44357215823
Country of Origin
United States

Dimensions

Sheet Size
8.5 x 11 in
Size
9 x 12.5 in

Details

Item
Clipboards
Clip Capacity
0.5"
Color
Cobalt
Material
Recycled Plastic
Number of Compartments
0

Description

Ou Recycled Plastic Clipboard with its low-profile clip is designed to help organize your life. Constructed of a high percentage of post-consumer waste. This high-quality clipboard will hold up to heavy use. Strong, low-profile clip securely holds 0.5 of paper. Retractable, eye hanging hole stays out of the way when not in use. Design includes inch and metric ruler edges for impromptu measuring. Durable, lightweight clipboard is also easy to clean.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.