Zoro Homepage

Short Savary Dilator Mobile Storage Cart, 24 capacity

  • Mfr # DSC24SK

  • Zoro # G901864500


product price: $1,789.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Width
23.89 in
Depth
22 in
Height
40.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSC24SK
Zoro #
G901864500
UPC #
-
Country of Origin
United States

Dimensions

Width
23.89 in
Depth
22 in
Height
40.38 in

Description

Current guidelines require HEPA filtration and require that endoscopes be hung vertically due to the need for inner channels to drain all excess fluid after cleaning. Multiple facilities have requested an esophageal dilator storage cabinet to allow them to store their Savary-Gilliard® Dilators vertically because they also have an internal channel. With this in mind, Harloff has introduced the new Dilator Storage Cart. Vertically hang up to 24 dilators for gravity drying and Savary dilator storage. Our standard esophageal dilator storage cabinet can hold dilators up to 28" in length.


  • • Each Savary dilator storage cart can hold up to 24 individual dilators, varying in size from 5mm (15 French) to 20mm (60 French) and up to 28" in length
  • • Includes 4 Savory Pull out slides that each hold six dilators for easy access to similar sized dilators at one time
  • • Choice of lock options: latch lock, standard key lock or standard electronic lock
  • • Sturdy, fully welded steel body
  • • Industry best 5" quiet rolling Tente® casters - 1 steering caster & 2 braking casters
  • • Industry only fully curved protective bumper
  • • Durable scratch resistant heat sealed powder coat finish
  • • 1-Year Limited Warranty on any bought-out parts
  • • 40.38" H x 23.89" W x 22" D dimensions

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.