Zoro Homepage

ADF Back Plate Repl - Gen Y

  • Mfr # 3010998

  • Zoro # G211894891


product price: $4.09
/ea
Sold in multiples of 2 for $8.18

Key Features

Length
4 in
Depth
0.5 in
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3010998
Zoro #
G211894891
UPC #
816453010998
Country of Origin
China

Dimensions

Length
4 in
Depth
0.5 in
Width
8 in

Details

Item
ADF Back Plate Repl - Gen Y

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.