Zoro Homepage

ADF Filter Repl No 3/12 Gen X

  • Mfr # 3011193

  • Zoro # G111894847


product price: $70.35
/ea

Key Features

Length
6 in
Depth
0.5 in
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3011193
Zoro #
G111894847
UPC #
816453011193
Country of Origin
China

Dimensions

Length
6 in
Depth
0.5 in
Width
8 in

Details

Item
ADF Filter Repl #3/12 Gen X

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.