Zoro Homepage

ADF Lens Holder

  • Mfr # 3010080

  • Zoro # G511894829


product price: $34.89
/ea

Key Features

Length
4 in
Depth
4 in
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3010080
Zoro #
G511894829
UPC #
816453010080
Country of Origin
China

Dimensions

Length
4 in
Depth
4 in
Width
8 in

Details

Item
ADF Lens Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.